Shop All Reader Eyewear
Boost Eyewear
Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK
Mfr # 27125
Zoro # G809206754
product price: $16.25
/pk 6, $2.71/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diopter Strength +1.25
Product Information
- Brand Boost Eyewear
- MFR # 27125
- Zoro # G809206754
- UPC # 90696271259
- Country of Origin China
- Category Reader Eyewear
Details
Item | Reading Glasses, Unisex, + 1.25 |
Diopter Strength | +1.25 |
Description
6 pairs of retangular-framed reading glasses with the same for all 6 pairs. Keep one pair in every room of the house, at work, in your car's glove box, or in your purse, backpack, or carry all to have handy when and where you need them. Shatter-resistant polycarbonate frames AND lenses for long-lasting wear, clarity, and UV-filtering. Lightweight, stylish, and durable, these glasses provide the vision boost you need without a doctor's prescription. Classic rectangular frames in fun and fashionable colors of black 2, tortoise shell 2, blue 1, and red 1 to match any outfit and complement any face. Spring-loaded temple hinges for a comfortable fit, easy placement, and removal. No pinching and no added stress on glass temples. SPECIFICATIONS: Total width: 133mm/5.24in. Lens width: 55mm/2.17in. Lens height: 30mm/1.18in. Bridge width: 16mm/0.63in. Temple length: 105mm/4.13in. from lens to curvature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, M, 1 PR (9010-M (8))
- 3M Anti-Slip Tape, 1 in W, Clear (220-1X60)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-424)
- NORTHSIDE Size 8.5 M, Women's Hargrove Mid, Waterproof Hiking Boot, Gray/Aqua PR (321903W044XX085XXX)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27225)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27300)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27100)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20000)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20175)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26125)
- MCR SAFETY Bifocal Safety Reading Glasses, +2.50, Eyewear Size: Universal (DM13H25BPF)
- Boost Eyewear Eye Protection