Boost Eyewear

Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK


product price: $18.19
/pk 6, $3.03/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Diopter Strength +1.75
See all product information

Product Information

Details

Diopter Strength +1.75
Item Reading Glasses, Clear Unisex, +1.75

Description

6 pairs of clear-framed reading glasses with the same for all 6 pairs. Keep one pair in every room of the house, at work, in your car's glove box, or in your purse, backpack, or carry all to have handy when and where you need them. Shatter-resistant polycarbonate frames AND lenses for long-lasting wear, clarity, and UV-filtering. Lightweight, stylish, and durable, these glasses provide the vision boost you need without a doctor's prescription. Classic rectangular shaped lenses in satin finish CLEAR half-rimmed frames that match any outfit. Great for people whose peripheral vision is stifled by colored frames. Spring-loaded temple hinges for a comfortable fit, easy placement, and removal. No pinching and no added stress on glass temples. SPECIFICATIONS: Total width: 135mm/5.32in. Lens width: 55mm/2.17in. Lens height: 27mm/1.06in. Bridge width: 13mm/0.51in. Temple length: 90mm/3.54in. from lens to curvature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.