Shop All Reader Eyewear
Boost Eyewear
Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK
Mfr # 20125
Zoro # G809206853
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diopter Strength +1.25
Product Information
- Brand Boost Eyewear
- MFR # 20125
- Zoro # G809206853
- UPC # 90696201256
- Country of Origin China
- Category Reader Eyewear
Details
Item | Blue Light Reading Glasses, Unisex, +1.25 |
Diopter Strength | +1.25 |
Description
4 pairs of fashionably-framed blue light blocking reading glasses in 4 attractive colors. All four have the same and added antiglare coating to the lenses for the clearest viewing possible. Comes complete with 2 microfiber cleaning cloths, and a blue light blocking test kit. Keep one pair in every room of the house, at work, in your car's glove box, or in your purse, backpack, or carry all to have handy when and where you might need reading glasses. Blue light blocking glasses help to protect one's eyes against harmful blue light that is emitted from fluorescent and LED lighting, cell phone, tablets, computers, and similar devices. The frames AND lenses are made of shatter-resistant polycarbonate. Lightweight, stylish, and durable, these glasses provide the vision boost and blue light blocking capabilities you want. With their classic frame design resembling the most popular frames for sunglasses, the 4-pack includes frames in black, classic tortoiseshell, clear, and translucent blue. Mix and match the frames to complement any outfit. Spring-loaded temple hinges provide a comfortable fit, easy placement, and removal. No pinching and no added stress on glass temples. SPECIFICATIONS: Total width: 136mm/5.35in. Lens width: 51mm/2.01in. Lens height: 33mm/1.30in. Bridge width: 15mm/0.59in. Temple length: 90mm/3.54in. from lens to start of curvature around ear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Mnting Brackets, Aluminum, Silver, PR (037-00005)
- EDGE Dawson Anti-Fog Safety Glasses Red Mirror Lens Black Frame 1 pk (XDAP419)
- CONDOR Safety Sign, 3 1/2 in Height, 10 in Width, Magnetic Vinyl, Vertical Rectangle, English (480M84)
- REFRIGIWEAR Cold Protection Glove Liners, Thermax Lining, M (0225RWHTMED)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26100)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27375-6PK)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28100)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20200)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20250)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28125)
- BOUTON OPTICAL Bifocal Reading Glasses, +1.25, Clear (250-27-0012)
- Boost Eyewear Eye Protection