Shop All Notebooks & Journals
Boorum & Pease
Record Rule Book, 12-1/8" x 7-5/8", 500 Pg
Mfr # 66-500-R
Zoro # G5202891
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 11.75 x 7.25
- Number of Sheets 500
- Cover Color Blue
- Cover Material Cloth; Paperboard
- Features Account Record Book—Record-style rule.
Product Information
- Brand Boorum & Pease
- MFR # 66-500-R
- Zoro # G5202891
- UPC # 072156664054
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 11.75 x 7.25 |
Length | 12.13" |
Size | 11.75 x 7.25 |
Width | 7.63" |
Book Width | 7.63" |
Book-Spine Length | 12.13" |
Details
Number of Sheets | 500 |
Cover Color | Blue |
Cover Material | Cloth; Paperboard |
Item | Book,Rec,35Ln,500Pg,Be |
Features | Account Record Book—Record-style rule. |
Binding | Sewn |
Color | Blue |
Material | Cloth; Paperboard |
Weight | 2.384 lbs |
Record-Ruling Details | Record-Style Rule |
Record-Format Type | Account Management |
Page Color | Premium White |
Rows/Lines Per Page | 35 |
Record-Ruling Type | Custom Rule |
Book-Binding Details | Casebound: Hard Cover |
Description
Book,Rec,35Ln,500Pg,Be
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIFLEX ORGANIZER, CUP HOLDER (VRTVFPC1000)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Orange (7170908883)
- SEE ALL INDUSTRIES Blank Tag, 3 x 5 In, Silver, Rect, PK25 (TUF-G44)
- FLEMING SUPPLY Fleming Supply Locking Cash Box, Portable with Coin Tray, Safe for Money and Valuables (792947WRN)
- BOORUM & PEASE Journal Book, with Blue Cover, 7.7" x 12.1", 500 Pg (66-500-J)
- BOORUM & PEASE Record Book, 10-3/8" x 8-1/8", 150 Pg (21-150-R)
- BOORUM & PEASE Log Record Book, 150 Pg (G21-150-R)
- BOORUM & PEASE Black and Red Record Account Book, 9-5/8" X 7-5/8", 150 Pg (38-150-R)
- BOORUM & PEASE Laboratory Notebook, 8.2" x 10.5", 300 Pg (L21-300-R)
- BOORUM & PEASE Journal Book, 33 Lines, 150 Pg (66-150-J)
- TOPS Pad, Legal, 8.5X11.75, 4Pk, Ca Pk (TOP20032)
- Boorum & Pease Notebooks & Journals