Shop All Notebooks & Journals
Boorum & Pease
Log Record Book, 150 Pg
Mfr # G21-150-R
Zoro # G5202760
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10.13 x 7.78
- Number of Sheets 150
- Cover Color Black/Red
- Cover Material Laminated Hardboard
- Features Acid-free, Numbered
Product Information
- Brand Boorum & Pease
- MFR # G21-150-R
- Zoro # G5202760
- UPC # 072156215072
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 10.13 x 7.78 |
Height | 10.4" |
Width | 8.13 |
Size | 10.13 x 7.78 |
Book Width | 8.13 |
Book-Spine Length | 10.38" |
Sheet Ruling Size | 9/32" |
Description
Book,Log Record,150Pgs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Embroidery Scissor with Large Ring, 5-Inch (G405LR)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Red, 1000/Case (G12031C)
- SEALER SALES 8in. x 12in. 3 Mil Vacuum Pouches, 1000PK (VB3-0812-1000)
- FELLOWES Plastic Comb Bindings, 5/16" Diameter, 40 Sheet Capacity, White, 100PK (52508)
- BOORUM & PEASE Laboratory Notebook, 8.2" x 10.5", 150 Pg (L21-150-R)
- BOORUM & PEASE Record Book, 10-3/8" x 8-1/8", 150 Pg (21-150-R)
- BOORUM & PEASE Black and Red Record Book, 14-1/8" x 8-5/8", 300 Pg (9-300-R)
- BOORUM & PEASE Record Rule Book, 12-1/8" x 7-5/8", 150 Pg (66-150-R)
- BOORUM & PEASE Green Record Account Book, 12-1/2" x 7-5/8", 300 Pg (67 1/8-300-R)
- BOORUM & PEASE Record Rule Book, 12-1/8" x 7-5/8", 500 Pg (66-500-R)
- MEAD PRODUCTS BOOK, THEME, 9.5X6,150SH (06900)
- Boorum & Pease Notebooks & Journals