Shop All Notebooks & Journals
Boorum & Pease
Black and Red Record Book, 14-1/8" x 8-5/8", 500 Pg
Mfr # 9-500-R
Zoro # G5202797
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 13.75 x 8.38
- Number of Sheets 500
- Cover Color Black/Red/Gold
- Cover Material Coated Paperboard
- Features Account Record Book—Record-style rule.
Product Information
- Brand Boorum & Pease
- MFR # 9-500-R
- Zoro # G5202797
- UPC # 072156094059
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 13.75 x 8.38 |
Length | 14.13" |
Size | 13.75 x 8.38 |
Width | 8.63" |
Book Width | 8.63" |
Book-Spine Length | 14.13" |
Details
Number of Sheets | 500 |
Cover Color | Black/Red/Gold |
Cover Material | Coated Paperboard |
Item | Book,Rec,41Ln,500Pg,Blackrd |
Features | Account Record Book—Record-style rule. |
Binding | Sewn |
Material | Coated Paperboard |
Color | Black/Red/Gold |
Weight | 5.4 lbs |
Record-Format Type | Account Management |
Record-Ruling Details | Record-Style Rule |
Book-Binding Details | Casebound: Hard Cover |
Rows/Lines Per Page | 41 |
Record-Ruling Type | Custom Rule |
Page Color | White |
Description
Book,Rec,41Ln,500Pg,Blackrd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Hero Magnets: Big Block Magnets, PK18 (735015)
- SPARCO Strap, Currency, $500, Red Pk (SPRBS500WK)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- ZORO SELECT Strapping, Polyester, Smooth, 7200 ft. L (2CXK3)
- BOORUM & PEASE Laboratory Notebook, 8.2" x 10.5", 300 Pg (L21-300-R)
- BOORUM & PEASE Green Record Account Book, 12-1/2" x 7-5/8", 300 Pg (67 1/8-300-R)
- BOORUM & PEASE Black Record Book, 7-1/2" x 5", 144 Pg (96304)
- BOORUM & PEASE Black and Red Record Account Book, 9-5/8" X 7-5/8", 300 Pg (38-300-R)
- BOORUM & PEASE Record Rule Book, 12-1/8" x 7-5/8", 150 Pg (66-150-R)
- BOORUM & PEASE Black and Red Record Book, 14-1/8" x 8-5/8", 300 Pg (9-300-R)
- PACON Composition Book, Black Marble, 3/8in. Ruled w/Margin, 60 Sheets Per Book, 12PK (MMK37118)
- Boorum & Pease Notebooks & Journals