Shop All Notebooks & Journals
Boorum & Pease
Black and Red Record Account Book, 9-5/8" X 7-5/8", 150 Pg
Mfr # 38-150-R
Zoro # G5202998
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 9.25 x 7.31
- Number of Sheets 150
- Cover Color Black/Maroon/Gold
- Cover Material Coated Paperboard
- Features Account Record Book—Record-style rule.
Product Information
- Brand Boorum & Pease
- MFR # 38-150-R
- Zoro # G5202998
- UPC # 072156384013
- Country of Origin Canada
- Category Notebooks & Journals
Dimensions
Sheet Size | 9.25 x 7.31 |
Width | 7.63" |
Size | 9.25 x 7.31 |
Book Width | 7.63" |
Book-Spine Length | 9.63" |
Details
Number of Sheets | 150 |
Cover Color | Black/Maroon/Gold |
Cover Material | Coated Paperboard |
Item | Book,Rec,27Ln,150Pg,Blackrd |
Features | Account Record Book—Record-style rule. |
Binding | Sewn |
Material | Coated Paperboard |
Color | Black/Maroon/Gold |
Rows/Lines Per Page | 27 |
Record-Format Type | Account Management |
Record-Ruling Type | Custom Rule |
Page Color | Premium White |
Weight | 1.035 lbs |
Record-Ruling Details | Record-Style Rule |
Book-Binding Details | Casebound: Hard Cover |
Description
Book,Rec,27Ln,150Pg,Blackrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 10" x 10" x 10", Kraft, 25/Bundle (11A675)
- CAR DEALER DEPOT Vehicle Deal Envelopes (Deal Jackets)Printed, 9" X 12", Dsa-546: Red Pk (5130-100)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50562)
- U BRANDS Four-Piece Desk Organization Kit, Magazine Holder/Paper Tray/Pencil Cup/Storage Bin, Navy (3631U0002)
- BOORUM & PEASE Record Rule Book, 12-1/8" x 7-5/8", 150 Pg (66-150-R)
- BOORUM & PEASE Record Rule Book, 12-1/8" x 7-5/8", 500 Pg (66-500-R)
- BOORUM & PEASE Log Record Book, 150 Pg (G21-150-R)
- BOORUM & PEASE Green Record Account Book, 12-1/2" x 7-5/8", 500 Pg (67 1/8-500-R)
- BOORUM & PEASE Record Rule Book, 12-1/8" x 7-5/8", 300 Pg (66-300-R)
- BOORUM & PEASE Journal Book, 33 Lines, 150 Pg (66-150-J)
- STRATHMORE Strathmore 1289296 Quality Watercolor Pad; 12 x 18 In. (1289296)
- Boorum & Pease Notebooks & Journals