Shop All Deck Hardware
Bookazine
36 x 72 in. Shrink Zipper Access Door; Blue
Mfr # TI636766
Zoro # G204005204
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bookazine
- MFR # TI636766
- Zoro # G204005204
- UPC # 652513934190
- Country of Origin China
- Category Deck Hardware
Description
Our aim is to create the best high quality and durable sports care products. We do modification, testing trying to find a factory and a design that could be aesthetic. Our products are renewable durable and extremely strong patterns. We design our products with easy setup and we value for our clients and encourage them with their passion.
Features- Provides entry to shrink wrap projects once shrink wrapped
- Door must be secured to shrink wrapped object with heat shrink tape
- Color: Blue
- Material: Polyethylene
- Type: Door Access
- Size: 36 x 72 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN HVAC Heater Hose Connector - Auxiliary Heater, 800-422 (800-422)
- ZENITH Car Cassette Adap (AA1001CA)
- VELVAC Heated Angle Back, SS, 7"x16" (708525)
- THRIVE Synthetic Blend 5W20 High Mileage Engine Oil 6 Gal Bag-In-Box (406017)
- SEA-DOG Stainless Steel Cowl Vent (331330-1)
- ATTWOOD Attwood SP-68914 Wedge 2-3/8" Base Plate - 9" Round (SP-68914)
- SEA DOG Ring-Lft Srfmntss, #221830-1 (221830-1)
- SEA DOG 420498-1 0.25 x 0.62 in. Universal Tether Kill Switch (3004.4612)
- WHITECAP Hose Deck Fill - 1-1/2" Hose Waste (6126C)
- PERKO 1091DP5BLK Locking Latch 1/8" 3/4" /Carpeted Surface Fits 2-1/2" Hole-1-1/4" 2" (1091DP5BLK)
- GROCO Polyethylene Filter Basket (BP-5)
- Bookazine Deck Hardware