Shop All Ball Valves
Bonomi North America
3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS
Mfr # B11NLF-3/4
Zoro # G011494215
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material LF BRONZE
- Width 1.42 in
- Length 2.46 in
Product Information
- Brand Bonomi North America
- MFR # B11NLF-3/4
- Zoro # G011494215
- Country of Origin Italy
- Category Ball Valves
Dimensions
Width | 1.42 in |
Length | 2.46 in |
Details
Body Material | LF BRONZE |
Description
3/4in LEAD FREE BRONZE BALL VALVE, FNPT THREADED, FULL PORT, 600 WOG - 150 WSP PRESSURE RATING, ANSI B.1.20.1 CONNECTIONS, MADE IN SPECIALLY FORMULATED DEZINCIFICATION-RESISTANT SILICON BRONZE, SLT COATED LF BRASS BALL, BLOW-OUT PROOF STEM, PTFE SEATS AND DOUBLE O-RING PACKING, 100% ELECTRONICALLY TESTED IN THE OPEN AND CLOSED POSITION AT 80 PSI , VALVE TO BE USED IN FULLY OPEN OR CLOSED POSITION, TEMPERATURE RANGE -4 Degrees F TO 366 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES WorkForce Standard Duty Faucet, 8"gooseneck spout, 4"O.C.Splash Mount (BKF-W-8G-G)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/8" ID x 17/32" OD x 5 Ft. L (ZUSA-HT-1368)
- AMERICAN STANDARD Robe Hook, 3-1/8 in.H., Polished Chrome (8337210.002)
- ANVIL 2-1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311017404)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-1/4)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- WEBSTONE 3/4" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40613)
- Bonomi North America Ball Valves