Shop All Ball Valves
Bonomi North America
1/4in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE
Mfr # 700LL-1/4
Zoro # G711494188
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CF8M
- Length 2.16 in
Product Information
- Brand Bonomi North America
- MFR # 700LL-1/4
- Zoro # G711494188
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Length | 2.16 in |
Details
Body Material | CF8M |
Description
1/4in 2-PIECE STAINLESS STEEL FNPT THREADED BALL VALVE WITH LOCKING HANDLE, FULL PORT VENTED BALL, WORKING PRESSURE IS 2000 PSI 1/4in TO 1in, 1500 PSI 1-1/4in TO 2in - 150 PSI STEAM, SELF ADJUSTING STEM PACKING, BLOW-OUT PROOF STEM DESIGN, 100% AIR TESTED UNDER WATER AT 80 PSI, MOUNTING PAD FOR ACTUATOR, ANSI B1.20.1 CONNECTIONS, NACE MR 0175, TEMPERATURE RANGE -40 Degrees F TO 450 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" FXS T571 NO LEAD DI UNION (301-104NL)
- KINGSTON BRASS K114C1 Restoration 14" Shower Arm & Flange, Polished Chrome (K114C1)
- RINNAI Hydronic Air Handler, 60 MBH, w/ Circulator (AH166CP)
- SHARKBITE CONNECTOR MNPT 1"" (UIP140A)
- BONOMI NORTH AMERICA 1in FULL PORT 2-PIECE CARBON STEEL DIRECT MOUNT BALL VALVE (3000-1)
- BONOMI NORTH AMERICA 3in LEAD FREE FULL PORT BRASS BALL VALVE W/ LATCH LOCK HANDLE (161LLF-3)
- BONOMI NORTH AMERICA 1-1/4in LEAD FREE FULL PORT BRASS BALL VALVE W/ T-HANDLE (171NLFPT-1-1/4)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- BONOMI NORTH AMERICA 2in FULL PORT 2-PIECE STAINLESS STEEL VENTED BALL VALVE W/ LOCKING HANDLE (700LL-2)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-23)
- Bonomi North America Ball Valves