Shop All Ball Valves
Bonomi
Ball Valve, 2" Pipe, Lever Handle
Mfr # 720016-2
Zoro # G6043167
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material 351 Stainless Steel
- Body Style 2-Way
- Tube Size 2"
- Compliance ASME B16.34 Class 150
Product Information
- Brand Bonomi
- MFR # 720016-2
- Zoro # G6043167
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 2" |
Overall Length | 3.22 in |
Handle Height | 4.37 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Handle Length | 9.86 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Water, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 278 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plunger Sa, Ccw Close, Plastic (22948)
- KOHLER Margaux 2.5 Gpm Single-Function Wall- (16244-AK-BN)
- CHICAGO FAUCET 3/8" MNPT x Barb Brass Ball Valve Inline (909-GASCP)
- SYMMONS Casing Gasket (TT-11-1000)
- BONOMI Ball Valve, Safety Exhaust, Air Lines, 1" (511L-1)
- BONOMI Ball Valve, 3" Pipe, Lever Handle, Body Material: Stainless steel (720016-3)
- BONOMI Ball Valve, Mini Brass, FemaleXFemale, 1/8" (383N-1/8)
- BONOMI 1-1/4" Electric Brass Ball Valve 24VAC/DC, Body Style: 2-Way (8E864LF-002-11/4)
- BONOMI 2" Deadman Handle Brass Ball Valve (250NSRL-2)
- BONOMI 3/4" NPT Brass Ball Valve 3-Way (365N-3/4)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (70LF10410)
- Bonomi Valves