Shop All Ball Valves
Bonomi
3/8" NPT Brass Ball Valve 3-Way
Mfr # 365N-3/8
Zoro # G3769556
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Max. Steam Pressure 100 psi WSP
- Handle Material Steel
- Seat Material PTFE
Product Information
- Brand Bonomi
- MFR # 365N-3/8
- Zoro # G3769556
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/8 in |
Overall Length | 2.64 in |
Handle Height | 2.44 in |
Inlet Connection Size | 3/8 in |
Outlet Connection Size - Side 2 | 3/8 in |
Inlet Connection Height | 1.32 in |
Nominal Valve Size | 3/8 in |
Handle Length | 4.72 in |
Outlet Connection Size - Side 1 | 3/8 in |
Description
Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3/8 in, Inlet Connection Size 3/8 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/8 in, Outlet Connection Gender - Side 1 Female, Handle Material Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS SS Tubing, 304/L, 2 OD x .083 WA, 8 ft. (37574-8)
- KOHLER Side Spray Assembly (1215549-VS)
- ZORO SELECT Bolt Clamps, 3/4"W, SS, 363SAE (300300363071)
- AMERICAN FILTER CO 4 H, 3 PK (Electrolux-EWF02-AFC-RF-F2-3-93293)
- BONOMI 2" NPT Brass Ball Valve 3-Way (365N-2)
- BONOMI 3/4" NPT Brass Ball Valve 3-Way (365N-3/4)
- BONOMI 1/4" NPT Brass Ball Valve 3-Way (365N-1/4)
- BONOMI 1/4" NPT Brass Ball Valve 3-Way (355N-1/4)
- BONOMI Electronic Ball Valve, 1/2" Pipe, 120VAC (8E864LF-003-1/2)
- BONOMI 1" NPT Brass Ball Valve 3-Way (355N-1)
- LEGEND VALVE 1" S-607 CPVC BALL VALVE (202-415)
- Bonomi Ball Valves