Shop All Ball Valves
Bonomi
3/4" NPT Brass Ball Valve 3-Way
Mfr # 355N-3/4
Zoro # G3769459
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Handle Type Lever
- Stem Material Brass
- Handle Material Zinc Plated Steel with Vinyl Grip
Product Information
- Brand Bonomi
- MFR # 355N-3/4
- Zoro # G3769459
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 3.19 in |
Handle Length | 4.72 in |
Inlet Connection Height | 1.59 in |
Handle Height | 2.52 in |
Outlet Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size - Side 1 | 3/4 in |
Description
Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3/4 in, Inlet Connection Size 3/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female, Handle Material Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-11592)
- PROPLUS 0.50 x 0.39 Plastic Escutcheon (231411)
- APOLLO BY TMG 1/2 in. Blue Twister Polypropylene Insert x 3/4 in. FPT Tee (ABTFT12)
- FAST FANS UIP371A PVC Push-to-Connect Slip Tee 0.75 x 0.75 x 0.75 in. (FA612877)
- BONOMI 1/4" NPT Brass Ball Valve 3-Way (355N-1/4)
- BONOMI 1" NPT Brass Ball Valve 3-Way (355N-1)
- BONOMI 1/2" NPT Brass Ball Valve 3-Way (355N-1/2)
- BONOMI 3/4" Deadman Handle Brass Ball Valve (250NSRL-3/4)
- BONOMI Electronic Ball Valve, 3/4" Pipe, 120VAC (8E864LF-003-3/4)
- BONOMI Electric Actuated, SS Flanged, Ball Valve (M8E766000-002-2)
- BANJO 1-1/4" FNPT Polypropylene Ball Valve 3-Way, Port: Full (V125SL)
- Bonomi Valves