Shop All Check Valves
Bonomi
3" Double Door Check Valve
Mfr # NC150E-3
Zoro # G7565209
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Size 3"
Product Information
- Brand Bonomi
- MFR # NC150E-3
- Zoro # G7565209
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Details
Item | Double Door Check Valve |
Description
NSF,Double Door,3 In.,ANSI 150,Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Manual 4" Mount, 2 Hole Bathroom Faucet, Chrome plated (27)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE557T8)
- PARKER 1/8" x 1/16" A-LOK x MNPT SS Thermocouple Connector (1MTC2N-316)
- ELDON JAMES 1/4" Barbed x 1/2" MNPT Male Adapter PK 10 (A8-4WP)
- BONOMI 1/2" NPT Brass Spring Check Valve (100003-1/2)
- BONOMI 1/2" Sweat Brass Spring Check Valve (100712LF-1/2)
- BONOMI 3/4" NPT Brass Spring Check Valve (100012LF-3/4)
- BONOMI 3" NPT Brass Spring Check Valve (100003-3)
- BONOMI 1" NPT Stainless Steel Spring Check Valve (S800-1)
- BONOMI 1" NPT Brass Spring Check Valve (100003-1)
- ZORO SELECT 3" NPT Bronze Swing Check Valve (10F297)
- Bonomi Check Valves