Shop All Ball Valves
Bonomi
2" NPT Stainless Steel Ball Valve 3-Way
Mfr # 966N-2
Zoro # G3769346
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Body Material CF8M Stainless Steel
- Body Style 3-Way
- Ball Valve Product Group Manual
- Features Valve has 4 Ball Seats; therefore, any port can be the pressurized inlet
Product Information
- Brand Bonomi
- MFR # 966N-2
- Zoro # G3769346
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2 in |
Overall Length | 6.64 in |
Outlet Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Handle Height | 5.19 in |
Inlet Connection Size | 2 in |
Outlet Connection Size - Side 2 | 2 in |
Description
Manual Three-Way Ball Valve, Body Material CF8M Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Outlet Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight Hex, 6mm x 1/4" Male BSPP (G) (PC06-G02)
- OATEY Plastic, IPS, Barrel Cleanouts (74140)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-46)
- KOHLER Stainless Steel Rack For Whitehaven K (6449-ST)
- BONOMI 2" NPT Brass Ball Valve 3-Way (355N-2)
- BONOMI 2" Deadman Handle Brass Ball Valve (250NSRL-2)
- BONOMI 1-1/2" Deadman Handle Brass Ball Valve (250NSRL-11/2)
- BONOMI 1/2" NPT Brass Ball Valve 3-Way (365N-1/2)
- BONOMI 2" Electric Brass Ball Valve 110-240VAC (8E064LF-003-2)
- BONOMI Electronic Ball Valve, 1" Pipe, 120VAC (8E864LF-003-1)
- LEGEND VALVE 1-1/4" T-715 S.S. BALL VALVE (113-106)
- Bonomi Valves