Shop All Ball Valves
Bonomi
1/4" NPT Brass Ball Valve 3-Way
Mfr # 365N-1/4
Zoro # G3769565
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Seat Material PTFE
- Features Valve has 4 Ball Seats; therefore, any port can be the pressurized inlet
- Max. Steam Pressure 100 psi WSP
Product Information
- Brand Bonomi
- MFR # 365N-1/4
- Zoro # G3769565
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 2.64 in |
Inlet Connection Height | 1.32 in |
Outlet Connection Size - Side 2 | 1/4 in |
Handle Height | 2.44 in |
Nominal Valve Size | 1/4 in |
Outlet Connection Size - Side 1 | 1/4 in |
Handle Length | 4.72 in |
Inlet Connection Size | 1/4 in |
Description
Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1/4 in, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/4 in, Outlet Connection Gender - Side 1 Female, Handle Material Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Twin, 3/8 In Tube (T1006S)
- LEGEND VALVE 2" T4411NL PAK x PAK 1/4 BE (313-338NL)
- ZORO SELECT Coupling, 304 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-8056)
- SLOAN Polished Chrome, Sensor, Urinal Sloan 186-0.5 Sfsm (3782686)
- BONOMI 1" NPT Brass Ball Valve 3-Way (365N-1)
- BONOMI 3/4" NPT Brass Ball Valve 3-Way (365N-3/4)
- BONOMI 3/8" NPT Brass Ball Valve 3-Way (365N-3/8)
- BONOMI 3/8" NPT Stainless Steel Ball Valve 3-Way (966N-3/8)
- BONOMI 1/4" NPT Stainless Steel Ball Valve 3-Way (966N-1/4)
- BONOMI 3/8" NPT Stainless Steel Ball Valve 3-Way (956N3/8)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STE)
- Bonomi Valves