Shop All Ball Valves
Bonomi
1/4" Deadman Handle Brass Ball Valve
Mfr # 250NSRL-1/4
Zoro # G7565245
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Seat Material PTFE
- Connection Type FNPT x FNPT
- Temp. Range -4 Degree F to 366 Degree F
Product Information
- Brand Bonomi
- MFR # 250NSRL-1/4
- Zoro # G7565245
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Brass |
Body Style | 2-Way |
Seat Material | PTFE |
Item | Deadman Handle,Brass,Ball Valve,1/4" |
Connection Type | FNPT x FNPT |
Temp. Range | -4 Degree F to 366 Degree F |
Ball Valve Product Group | Manual |
Valve Structure | 2 Piece |
Stem Type | Blowout Proof |
Stem Material | PTFE |
Max. Pressure | 600 psi WOG, 150 psi WSP |
Handle Type | PVC Grip With Extended 304 Stainless Steel Handle |
Ball Material | Brass |
Ball Valve Basic Body Material | Brass |
Description
Deadman Handle,Brass,Ball Valve,1/4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Fernco. P1056-42 Flexible Coupling; 4 x 2 In (6380612)
- KOHLER Washer, .420 X .575 (34295)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 6X2" (4316011298)
- B & K Pipe Repair Clamp Ss 1/2X6 (160-703)
- BONOMI 1" Deadman Handle Brass Ball Valve (250NSRL-1)
- BONOMI 3" Deadman Handle Brass Ball Valve (250NSRL-3)
- BONOMI 1-1/2" Deadman Handle Brass Ball Valve (250NSRL-11/2)
- BONOMI 1/2" NPT Brass Ball Valve 3-Way (355N-1/2)
- BONOMI 3/8" NPT Brass Ball Valve 3-Way (355N-3/8)
- BONOMI Ball Valve, 1-1/4" Pipe, Lever Handle (720017-11/4)
- LEGEND VALVE 3/8" T-1002LD BALL VALVE (101-612)
- Bonomi Valves