Shop All Check Valves
Bonomi
1" NPT Stainless Steel Spring Check Valve
Mfr # S250-1
Zoro # G6031641
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Hex Size 2"
- Connection Type FNPT
- Body Material Stainless steel
- Overall Height 2-3/32"
Product Information
- Brand Bonomi
- MFR # S250-1
- Zoro # G6031641
- Country of Origin Italy
- Category Check Valves
Dimensions
Pipe Size | 1" |
Hex Size | 2" |
Overall Height | 2-3/32" |
Length | 3.27" |
Width | 2.09" |
Pipe or Tube Size - Check Valves | 1" |
Size | 1" |
Pipe or Tube Size | 1 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 302 Degrees F, Max. Water Pressure - Valves 250 psi, Max. Steam Pressure - Valves Not Rated, Seat Material FKM, Spring Material 316 Stainless Steel, Flow - Valves 22 gpm
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 1807 x 3/8OD T596NL Q STOP (114-709NL)
- ZORO SELECT 2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAE3)
- ANVIL 3/4" x 1/2" Forged Steel Hex Bushing Class 6000 (0361330905)
- USA INDUSTRIALS Polyester Braid Rnfrcd FDA White PVC Tubng-3/8" ID x 5/8" OD x 100FT (ZUSA-HT-4480)
- BONOMI 3/4" Sweat Brass Spring Check Valve (100712LF-3/4)
- BONOMI 1-1/4" NPT Brass Spring Check Valve (100003-1-1/4)
- BONOMI 3" Double Door Check Valve (NC150E-3)
- BONOMI 3" NPT Brass Spring Check Valve (100003-3)
- BONOMI 2-1/2" Double Door Check Valve (NC150E-21/2)
- BONOMI 1/2" NPT Stainless Steel Spring Check Valve (S250-1/2)
- GF PIPING SYSTEMS 3" Spigot PVC Y Check Valve (192304013)
- Bonomi Valves