Shop All Ball Valves
Bonomi
1" NPT Stainless Steel Ball Valve 3-Way
Mfr # 966N-1
Zoro # G3769370
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Seat Material RPTFE
- Connection Type NPT x NPT x NPT
- Port Full L
Product Information
- Brand Bonomi
- MFR # 966N-1
- Zoro # G3769370
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 4.4 in |
Inlet Connection Size | 1 in |
Outlet Connection Size - Side 1 | 1 in |
Outlet Connection Size - Side 2 | 1 in |
Handle Height | 3.5 in |
Nominal Valve Size | 1 in |
Description
Manual Three-Way Ball Valve, Body Material CF8M Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1 in, Inlet Connection Size 1 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXMASTER Coupling, Steel, 2 1/2"Pipe (NH1650C250B0650)
- MIDLAND METAL Nipple Assortment, 34 x 6 Close, SCH 40, 66 Piece, Steel, Black Oxide, Import (973568)
- TECHNIFIT Fitting, PTC, Male Straight Hex, Compact, 6mm x M5 x 0.8 (PC06-M5C)
- AMERICAN STANDARD Cycle Valve Kit, Plastic (M961818-0020A)
- BONOMI 3/4" NPT Stainless Steel Ball Valve 3-Way (966N-3/4')
- BONOMI 3/8" NPT Stainless Steel Ball Valve 3-Way (966N-3/8)
- BONOMI 1/2" NPT Stainless Steel Ball Valve 3-Way (966N-1/2)
- BONOMI 1" Deadman Handle Brass Ball Valve (250NSRL-1)
- BONOMI 3/4" NPT Brass Ball Valve 3-Way (365N-3/4)
- BONOMI 3" Carbon Steel Wafer Flanged Ball Valve (720017-3)
- ZORO SELECT 2" FNPT Chrome Brass Ball Valve Inline (107-828-CP)
- Bonomi Ball Valves