Shop All Check Valves
Bonomi
1" NPT Brass Spring Check Valve
Mfr # 100003-1
Zoro # G2011296
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT x FNPT
- Body Material Brass
- Cracking Pressure 0.500 psi
- Mechanism and Body Design Inline Spring
Product Information
- Brand Bonomi
- MFR # 100003-1
- Zoro # G2011296
- Country of Origin Italy
- Category Check Valves
Dimensions
Pipe Size | 1" |
Overall Height | 1-15/16" |
Length | 2.76" |
Pipe or Tube Size - Check Valves | 1" |
Width | 1.93" |
Size | 1" |
Pipe or Tube Size | 1 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 352 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Viton, Spring Material Stainless Steel, Flow - Valves 15.95 gpm, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOR EAST CONTROLS 30685491-004 Diaphragm 01-11 (30685491-0)
- TYGON Tygon(R) 2001, Tubing, 3/16 in, 50 Ft, Clear (AE300012)
- MOEN Arlo Ms Pd Kit Fct Ss (87087EWSRS)
- BOB Disc and Cup Kit For Mfr. No. R1380 (KS140)
- BONOMI 1" Press Lead Free Brass Check Valve (100612LF-1)
- BONOMI 3/4" NPT Stainless Steel Spring Check Valve (S250-3/4)
- BONOMI 3/4" NPT Stainless Steel Spring Check Valve (S800-3/4)
- BONOMI 2" NPT Brass Spring Check Valve (100003-2)
- BONOMI Double Door Check Valve (NC150E-4)
- BONOMI 1-1/4" NPT Stainless Steel Spring Check Valve (S800-11/4)
- MILWAUKEE VALVE 2" IPT Low Lead Bronze Spring Check Valve (UP509 2)
- Bonomi Check Valves