Shop All Check Valves
Bonomi
1-1/4" NPT Brass Spring Check Valve
Mfr # 100003-1-1/4
Zoro # G2011287
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT x FNPT
- Body Material Brass
- Size 1 1/4"
- Sub-Category Check Valve
Product Information
- Brand Bonomi
- MFR # 100003-1-1/4
- Zoro # G2011287
- Country of Origin Italy
- Category Check Valves
Dimensions
Pipe Size | 1 1/4" |
Size | 1 1/4" |
Length | 3 9/64 in |
Width | 2 13/32 in |
Pipe or Tube Size - Check Valves | 1 1/4 in |
Overall Height | 2 13/32 in |
Pipe or Tube Size | 1 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 352 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Viton, Spring Material Stainless Steel, Flow - Valves 23.35 gpm, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTER BALL Frost Proof Sillcock, PEX, 10 in. L (QB-110PX5)
- ANVIL Split-Ring Hanger, 1.5"H, Iron (560018970)
- ZORO SELECT 1" FNPT Forged Carbon Steel Piston Check Valve (4371001530)
- SYMMONS Valve Dial, For Symmons Temptrol Valve (T-64)
- BONOMI 1/2" NPT Stainless Steel Spring Check Valve (S250-1/2)
- BONOMI 4" NPT Brass Spring Check Valve (100012LF-4)
- BONOMI 4" NPT Brass Spring Check Valve (100003-4)
- BONOMI 3" NPT Brass Spring Check Valve (100012LF-3)
- BONOMI 1-1/2" NPT Brass Spring Check Valve (100003-1-1/2)
- BONOMI 3/8" NPT Brass Spring Check Valve (100012LF-3/8)
- MILWAUKEE VALVE 3/8" Threaded Low Lead Bronze Spring Check Valve (UP548T 3/8)
- Bonomi Check Valves