Shop All Ball Valves
Bonomi
1-1/4" Electric Brass Ball Valve 110-240VAC
Mfr # 8E064LF-003-11/4
Zoro # G7539071
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Ball Valve Product Group Actuated
- Temp. Range -4 Degree F to 366 Degree F
- Max. Pressure 600 psi WOG
Product Information
- Brand Bonomi
- MFR # 8E064LF-003-11/4
- Zoro # G7539071
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | Brass |
Body Style | 2-Way |
Ball Valve Product Group | Actuated |
Temp. Range | -4 Degree F to 366 Degree F |
Item | Electric Brass,Ball Valve,110-240AC,11/4 |
Max. Pressure | 600 psi WOG |
Standard | Lead Free; NSF/ANSI 61/372, ISO 5211 |
Ball Valve Basic Body Material | Brass |
Handle Type | Actuator |
Connection Type | FPT x FPT |
Valve Structure | Full Port |
Ball Material | Brass |
Stem Material | Lead Free Brass |
Description
Electric Brass,Ball Valve,110-240AC,11/4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Block & Bleed Valve, Soft Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.187" Orifice, 1-13/16 Mini "T" Handle (702-FFS-HL1)
- ELDON JAMES 1/2" Barbed x 3/4" MNPT Male Adapter PK 10 (A12-8WP)
- THRIFCO PLUMBING 1-1/2 Inch Threaded PVC Plug SCH 80 (8214322)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 3/4 In. Double Tee Shaped Top, Gray Single Pack (M 6040)
- BONOMI 1" Electric Brass Ball Valve 110-240VAC (8E064LF-003-1)
- BONOMI 2" Electric Brass Ball Valve 110-240VAC (8E064LF-003-2)
- BONOMI 2" NPT Brass Ball Valve 3-Way (355N-2)
- BONOMI Ball Valve, Safety Exhaust, Air Lines, 1/4" (511L-1/4)
- BONOMI 1/2" NPT Brass Ball Valve 3-Way (355N-1/2)
- BONOMI Electronic Ball Valve, 3/4" Pipe, 120VAC (8E864LF-003-3/4)
- WEBSTONE 3/4" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40613)
- Bonomi Ball Valves