Shop All Ball Valves
Bonomi
1-1/2" NPT Brass Ball Valve 3-Way
Mfr # 355N-11/2
Zoro # G3769425
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Stem Type Blowout Proof
- Port Standard T
- Temp. Range -4 Degrees to 366 Degrees F
Product Information
- Brand Bonomi
- MFR # 355N-11/2
- Zoro # G3769425
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 4.86 in |
Inlet Connection Height | 2.43 in |
Outlet Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Handle Height | 3.66 in |
Inlet Connection Size | 1 1/2 in |
Outlet Connection Size - Side 2 | 1 1/2 in |
Handle Length | 6.79 in |
Description
Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 1/2 in, Inlet Connection Size 1 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 1/2 in, Outlet Connection Gender - Side 1 Female
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0050X12.00-7-4)
- MIDLAND METAL Bulkhead Union, Union, 38 Nominal, PushIn, 0 to 150 psi, 33 to 140 deg F, Plastic (20128P)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- BASIKS 1/2", Threaded, PVC, Y Strainer, PVC, 1/2", EPDM, Threaded, 150 PSI (YS53-050EPT-PV)
- BONOMI 1" NPT Brass Ball Valve 3-Way (355N-1)
- BONOMI 3/8" NPT Brass Ball Valve 3-Way (355N-3/8)
- BONOMI 3/4" NPT Brass Ball Valve 3-Way (355N-3/4)
- BONOMI 1" NPT Brass Ball Valve 3-Way (365N-1)
- BONOMI 1/4" NPT Brass Ball Valve 3-Way (365N-1/4)
- BONOMI Ball Valve, Safety Exhaust, Air Lines, 3/8" (511L-3/8)
- AMERICAN VALVE 4001 2 2 in. 316 Stainless Steel Flanged Ball Valve (4001 2")
- Bonomi Ball Valves