Shop All Lawn Weed Killers
Bonide Products
Bonide Products Inc P-Weedbeatr Lawn Weed Killer Con 40 Ounce
Mfr # 916078
Zoro # G704114871
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bonide Products
- MFR # 916078
- Zoro # G704114871
- UPC # 37321089407
- Country of Origin China
- Category Lawn Weed Killers
Description
WEEDBEATR LAWN WEED KILLER CONKills dandelions, plantain, henbit, clover, chickweed, oxalis, ground ivy, and many other lawn weeds. Mix 5 ounces in 5 gallons of water to treat 1250 sq ft the 40 ounce container treats up to 10000 sq ft. Systemic action kills roots and all. Rain fast upon drying. Re-seed treated areas in 4 weeks after application. Kills over 200 broadleaf weeds. Add a spreader-sticker for superior results.
UPC : 037321089407
Size : 40 OUNCE
Length : 4.75
Width : 2.25
Height : 9.75
Product Type : Lawn & Garden Chemicals - Herbicides / Concentrate
Shipping Dimensions: 4.75x2.25x9.75
This restricted item cannot be shipped to the following states : AK, CA, DC, HI
UPC : 037321089407
Size : 40 OUNCE
Length : 4.75
Width : 2.25
Height : 9.75
Product Type : Lawn & Garden Chemicals - Herbicides / Concentrate
Shipping Dimensions: 4.75x2.25x9.75
This restricted item cannot be shipped to the following states : AK, CA, DC, HI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CA, DC, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS CACTUS FOOD 8OZ (107)
- ZEP Quick Connect, Brass (S81801)
- EGO Blower Flat Nozzle, For LB5750 (AN5300)
- TIDY CATS Tidy Cats 7023010720 Cat Litter, 20 lb Capacity, Gray/Tan (7023010720)
- BONIDE PRODUCTS Infuse Disease Cntrl7.5# (60514)
- BONIDE PRODUCTS Weed Kill Ultra Pint Concntrat (309)
- BONIDE PRODUCTS Bonide Products Inc P-Bedbug Killer Ready To Use 1 Gallon (917203)
- BONIDE PRODUCTS KleenUp Grass & Weed Killer Concentrate 32 oz (753)
- BONIDE PRODUCTS KleenUp Grass & Weed Killer RTU Liquid 1 gal (7591)
- BONIDE PRODUCTS Copper Fungicide Rtu Qt (775)
- NEPTUNES HARVEST Neptune s Harvest Rose & Flowering Formula 5 Gallon Rose & Flowering Formula Fertilizer (RF150)
- Bonide Products Landscaping Materials