Shop All Composters, Rain Barrels & Accessories
Bonide Products
Bonide Products Inc P-Triple Super Phosphate 0-45-0 4 Pound
Mfr # 912028
Zoro # G803891901
original price:
$62.19
10% off
new price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bonide Products
- MFR # 912028
- Zoro # G803891901
- UPC # 37321009696
- Country of Origin United States
- Category Composters, Rain Barrels & Accessories
Description
TRIPLE SUPER PHOSPHATE 0-45-0Provides a readily available form of phosphorous. Stimulates root development and larger blooms. Use on flowers, fruits and vegetables. Nutrient analysis is 0-45-0. Apply at the rate of 1.4 lbs. per 100 square feet and incorporate into the top 4-5 inches of soil.
UPC : 037321009696
Size : 4 POUND
Length : 10
Width : 3
Height : 12
Product Type : Lawn & Garden Chemicals - Plant Care / Granular Dust Aerosols
Shipping Dimensions: 10x3x12
This restricted item cannot be shipped to the following states : CA, DC
UPC : 037321009696
Size : 4 POUND
Length : 10
Width : 3
Height : 12
Product Type : Lawn & Garden Chemicals - Plant Care / Granular Dust Aerosols
Shipping Dimensions: 10x3x12
This restricted item cannot be shipped to the following states : CA, DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wedge-Cast Splitte (719-0550A)
- QUICK PRODUCTS Quick Products QP-LA-460B RV Bunk Ladder - 60", Black (QP-LA-460B)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Red (PW7103-DR)
- GARICKRPORATION 40LB Humus (33442)
- MAYNE Madison Rain Catcher - Black (5847-B)
- PIPERS PIT 113 gal. Insulated Composter - Green (PI70450)
- GARDENCONTROL 45 Gallon RainStation Rain Barrel - Terracotta (GA2573817)
- RESCUE 42 Gallon Waterboy Rain Barrel, Wicker Texture, Includes Hose and Diverter, Brown (2500-1)
- MAZE,RSI RSI-Maze 65 Gallon Composter with Cart and Sifter (RSI-MCT-CS)
- UPCYCLE PRODUCTS 55 gal Blue Rain Barrel (BLRO-55)
- BLUE MOUNTAIN Leaf Eater Advanced Rain Head (RHAD100)
- Bonide Products Composters, Rain Barrels & Accessories