Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP328.2010
Zoro # G6617388
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2010
- Drill Bushing Wall Type Standard Wall
- Overall Length 1/2 in
- Size - Decimal #7 - 0.2010
- Rockwell Hardness RC 60-65
Product Information
- Brand Boneham
- MFR # SP328.2010
- Zoro # G6617388
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Size - Decimal | #7 - 0.2010 |
Inside Dia. | #7 |
Head Height | 1/4 in |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 33/64 in |
Drill Size | #7 |
Details
Decimal Equivalent | 0.2010 |
Drill Bushing Wall Type | Standard Wall |
Item | Serrated Press-Fit Drill Bushing (SP) |
Rockwell Hardness | RC 60-65 |
Head Material | High Speed Steel |
Head Type | No |
Bushing Code | SP |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Measurement System | Wire |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" (150mm) No Lock Paddle Cutoff Tool with Adjustable Cutoff Guard (DWE46144N)
- MILWAUKEE TOOL Drain Cleaning Cable: 1/2 in Dia., 6 ft Lg., Hollow Core, Bulb Auger, 4 in Max. Pipe Dia. (48-53-3576)
- RIDGID Strap Wrench, 3-1/2in Dia Cap, Steel (2P)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x24 In (48-20-7609)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP2012.1250)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P8828MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2622HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 41 (H1312CW)
- ZORO SELECT Drill Bushing, H, Drill Size 13/16 In (H888NM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P325HG)
- Boneham Drill Bushings