Shop All Automotive Specialized Tools
This Product is Discontinued
Bondo
BondoFiberglass Res", 20122, 0.9 Quart, PK4 (Discontinued)
Mfr # 20122
Zoro # G0383669
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Hardener
- Color Clear
- Features Waterproof, Interior or Exterior Use, Sandable in 2 Hours, Seal Cracks, Repair Breaks, and Recreate or Join Surfaces
- Standards 29 CFR 1910.1200, OSHA
- Base Type Polyester
Product Information
- Brand Bondo
- MFR # 20122
- Zoro # G0383669
- UPC # 00076308201227
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Container Size | 0.9 gal |
Details
Item | Resin |
Includes | Hardener |
Color | Clear |
Features | Waterproof, Interior or Exterior Use, Sandable in 2 Hours, Seal Cracks, Repair Breaks, and Recreate or Join Surfaces |
Standards | 29 CFR 1910.1200, OSHA |
Base Type | Polyester |
Container Type | Can |
Product Type | Fiberglass Resin |
Flash Point | 200 Degrees F |
VOC Content Weight | 39 g/L |
Number of Components | Two-Part System |
Full Cure Time | 2 hr |
Maximum Operating Temperature | 180 Degrees F |
VOC Content Weight Percentage | 3.5% |
Compatible Surface Material | Fiberglass, Masonry, Metal, Wood |
Working Time | 8 min |
Description
Resin, Product Type Fiberglass Resin, Base Type Polyester, Color Clear, Compatible Surface Material Fiberglass, Masonry, Metal, Wood, Working Time 8 min, Full Cure Time 2 hr, Container Size 0.9 gal, Container Type Can, Includes Hardener, Number of Components Two-Part System, Standards 29 CFR 1910.1200, OSHA, Features Waterproof, Interior or Exterior Use, Sandable in 2 Hours, Seal Cracks, Repair Breaks, and Recreate or Join Surfaces, Flash Point 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.