Shop All Hex Keys
Bondhus
Torx(R) Tamper Resistant Hex Key, TR10 Tip Size
Mfr # 33810
Zoro # G3558497
product price: $7.44
/ea
Sold in multiples of 2 for $14.88
$14.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 2.4"
- SAE or Metric Torx(R)
Product Information
Dimensions
Arm Length | 5" |
Handle Length | 2.4" |
Tip Size | TR10 |
Arm-Length | 5" |
Handle-Length | 2.4" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
SAE or Metric | Torx(R) |
Shape | Tamper Resistant Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Torx(R) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Tr10 Tr Stardriver Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4", 3/8", 1/2" Drive Impact Bit Socket Set, SAE, 12 pcs (4PRH7)
- EXCEL BLADES Large U Gouge Chisel Tool Carving Gouge Replacement 2 pcs., 12pk. (20350)
- PROTO Metric Plain Hex Key, 2 mm Tip Size, 6 in Long, 3 in Short (J46508)
- MILWAUKEE TOOL General Purpose Utility Blades with Dispenser (100-Piece) (48-22-1900)
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size (12218)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (39180)
- BONDHUS Metric L-Shape Ball Hex Key, 22 mm Tip Size (10991)
- BONDHUS Metric L-Shape Ball Hex Key, 19 mm Tip Size (15788)
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (10962)
- BONDHUS Metric Ball Hex Key, 6 mm Tip Size (3668)
- WIHA Torx T-Handle, T15 (36481)
- Bondhus Hex Keys