Shop All Nail Pullers, Wrecking and Pry Bars
Bondhus
Tack Claw 4In
Mfr # 0715724022
Zoro # G3526927
product price: $11.75
/ea
Sold in multiples of 2 for $23.50
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Tether Capable Tether Capable
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Tether Ready No
Product Information
- Brand Bondhus
- MFR # 0715724022
- Zoro # G3526927
- Country of Origin Germany
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 4" |
Details
Item | 4In Tack Claw |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Description
4In Tack Claw, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive Deep Impact Socket Set, SAE, 8 pcs (J76108)
- MAKITA XGT Brushless 7"/9" Grinder, P, 40V max (GAG10Z)
- DRILL AMERICA 1-19/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-19/64)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Orange (DBO-6RH-B)
- PRO-GRADE TOOLS Double-Ended Nail Puller, 11" (63111)
- LEATHERHEAD TOOLS NY Hook, 5 ft. HiViz Lime, w/ Chisel End (NYHL-5)
- WILLIAMS Williams Prybar Set, 3pcs. (C-803)
- MAYHEW STEEL PRODUCTS PRY BAR STRAIGHT (42S) RED (MY14108)
- GREAT NECK Wrecking Bar 1/2X12-In (WR12)
- KLEIN TOOLS Round Connecting Bar, 3/4-Inch Diameter, 30-Inch (3245)
- WESTWARD Rolling Head Pry Bar, 20 In, 11/16 In Dia (3APX9)
- Bondhus Nail Pullers, Wrecking and Pry Bars