Shop All Screwdriver Bits
Bondhus
T40 Prohold Star Bit 6In
Mfr # 34040
Zoro # G3544908
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Star
- Tether Style Tether Capable
- Replaceable Insert No
Product Information
- Brand Bondhus
- MFR # 34040
- Zoro # G3544908
- UPC # 037231340407
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Star |
Item | T40 ProHold Star Bit 6In |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
T40 ProHold Star Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (F620C-18)
- APEX TOOL GROUP 1/4 in Drive, E5 SAE Socket, 6 Points (TX-1405)
- WESTWARD T Handle Tap Wrench, Fixed, 1/16 to 1/4 In (2CYR9)
- BONDHUS Insert Bit, Hex (43618)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS 6mm ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43268)
- BONDHUS Insert Bit, 1/4" (0715730119)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- BONDHUS Insert Bit, 3/8" (11014)
- TOOLPRO 2 Square Drive Bit Tips in Interlocking Storage Box 50Pack, 50PK (TP60650)
- Bondhus Screwdrivers and Nutdrivers