Shop All Screwdriver Bits
Bondhus
T10 ProHold Torx Bit, 6" Length - Stock Size: 3mm
Mfr # 34010
Zoro # G3624330
product price: $9.91
/ea
$9.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Point Size T10
- SAE or Metric SAE
- Overall Length 6"
- Impact Rated No
Product Information
- Brand Bondhus
- MFR # 34010
- Zoro # G3624330
- UPC # 037231340100
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | T10 |
Overall Length | 6" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE |
Impact Rated | No |
Finish | ProGuard |
For Use With | Impact Sockets |
Item | Insert Bit |
Description
Insert Bit, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA HOSE, PVC 6x10mm GREY, 240mm (581893512)
- EXCEL BLADES Deluxe Hobby and Modelers Tool Set (44291IND)
- HOUGEN 2 in. Sheet Metal Holcutter (14262)
- YG-1 TOOL CO 4 Flute Extra Long Length Ball Nose Ticn-Coated Carbide (53901TC)
- BONDHUS Phillips #2 x 1" Industrial Bit (0715710271)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- BONDHUS Slotted 1/8" x 0.5" x 3" Bit on 1/4" stock (0715730274)
- BONDHUS Prohold Ball Bit 6In 17Mm (31686)
- BONDHUS 1/4" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43212)
- BONDHUS Prohold Hex Bit 2In 17Mm (43286)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (440-1I-5PK)
- Bondhus Screwdriver Bits