Bondhus

Set of 22 Stubby Double Ball End L-Wrenches XL Double Pk


product price: $50.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Bondhus
  • MFR # 27098
  • Zoro # G9274879
  • UPC #
    37231270988
  • Country of Origin United States
  • Category Hex Key Sets

Details

Item Hex Keys

Description

Double Pack. 67037 Stubby Double Ball End Tip Hex Key L-wrench Set of 13 with ProGuardTM Finish. Packaged in BondhexTM Color Coded Case. Set includes sizes: .050 in., 1/16 in., 5/64 in., 3/32 in., 7/64 in., 1/8 in., 9/64 in., 5/32 in., 3/16 in., 7/32 in., 1/4 in., 5/16 in. & 3/8 in. -- & -- 67099 Stubby Double Ball End Tip Hex Key L-wrench set of 9 with ProGuardTM Finish. Packaged in BondhexTM Color Coded Case. Set includes sizes: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm & 10mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.