Shop All General Hand Tool Kits
Bondhus
Set 9 Prohold Ball End Screwdrivers
Mfr # 74699
Zoro # G0890681
product price: $49.04
/ea
$49.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 9
- Includes 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
- Features Holds Screw Tight On Tool EVERY TIME, Button Is Non-Magnetic, Super Smooth Rotational Action, With No Interference From The Prohold Button, Handles Are Color-Coded For Easy Recognition
- Finish ProGuard
Product Information
- Brand Bondhus
- MFR # 74699
- Zoro # G0890681
- UPC # 037231746995
- Country of Origin United States
- Category General Hand Tool Kits
Details
SAE or Metric | Metric |
Number of Pieces | 9 |
Includes | 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm |
Features | Holds Screw Tight On Tool EVERY TIME, Button Is Non-Magnetic, Super Smooth Rotational Action, With No Interference From The Prohold Button, Handles Are Color-Coded For Easy Recognition |
Finish | ProGuard |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Set 9 ProHold Ball End Screwdrivers |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
The Bondhus 74699 Set 9 Prohold Ball End Screwdrivers is a versatile set of tools that you can count on. The tool heads have a ProGuard finish with corrosion resistance to protect against harsh working environments. It features an innovative handle design that provides maximum torque and comfort. The Bondhus ProHold ball end screwdrivers come in metric sizes ranging from 3 mm to 10 mm, making them useful for various applications. They also have a hexagon shape to provide better torque and easy access in tight spaces. This versatile Bondhus 74699 Set 9 Prohold Ball End Screwdrivers will surely be an asset in your workbench or toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- KIPP Wing Grip, Mini, D=10-32X10 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A1X10)
- KYOCERA Replaceable Drill Tip, PVD Carbide (DA1240MGMPR1525)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2026D)
- BONDHUS Set 13 Prohold Ball End Screwdrivers (74637)
- BONDHUS Set 8 Ball End Screwdrivers (10632)
- BONDHUS Set 13 Ball End Screwdrivers (10637)
- BONDHUS Set 6 Plated Ball End Screwdrivers (38686)
- BONDHUS Set 8 Ball End Screwdrivers- Long (10733)
- BONDHUS Set 8 Ball End Screwdrivers (10633)
- FLEMING SUPPLY Tool Kit, 102 Heat-Treated Pieces with Carrying Case, Essential Steel Hand Tool and Basic Repair Set (912089IYL)
- Bondhus General Hand Tool Kits