Shop All Hex Key Sets
Bondhus
Set 8 Cushion Grip Loop Hex T-Handle 9" 2-10mm, w/stand
Mfr # 46589
Zoro # G100411444
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type T-Shape
- Shape Hex
- End Shape Standard
Product Information
- Brand Bondhus
- MFR # 46589
- Zoro # G100411444
- UPC # 37231465896
- Country of Origin United States
- Category Hex Key Sets
Details
Handle Type | T-Shape |
Shape | Hex |
Item | Standard Hex Key Set |
End Shape | Standard |
Description
If you need to tighten or loosen hex fasteners in hard-to-reach places, the Bondhus Corporation 46589 Set 8 Cushion Grip Loop Hex T-Handle 9" 2-10mm is just what you are looking for. This 2-10mm standard hex key set has a T shape handle and is 9" long. The Bondhus Corporation 46589 Set 8 Cushion Grip Loop Hex T-Handle 9" 2-10mm will give you that extra length to get into tight spaces with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L (20HW83)
- MILWAUKEE TOOL 12" 5 TPI The Ax Sawzall Blade (25 Pk) (48-00-8027)
- RIDGID Cutter Wheel, For 4CW53 (33125)
- DRILL AMERICA 13/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1213/32)
- BONDHUS 6 Piece Metric/SAE Fold-Up Hex Key Set, 12594 (12594)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38299 (38299)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 38046 (38046)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15487 (15487)
- BONDHUS 10 Piece SAE T-Shape Key Set, 13190 (13190)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 12349 (12349)
- WIHA 5 Piece Metric L-Shape Hex Key Set, 35392 (35392)
- Bondhus Hex Key Sets