Shop All General Hand Tool Kits
Bondhus
Set 8 Ball End Screwdrivers- Long
Mfr # 10733
Zoro # G0879238
product price: $49.34
/ea
$49.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 8
- Includes 2, 2.5, 3, 4, 5, 6, 8, 10mm
- Features Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Handles Are Color-Coded For Easy Recognition
- Finish ProGuard
Product Information
- Brand Bondhus
- MFR # 10733
- Zoro # G0879238
- UPC # 037231107338
- Country of Origin United States
- Category General Hand Tool Kits
Details
SAE or Metric | Metric |
Number of Pieces | 8 |
Includes | 2, 2.5, 3, 4, 5, 6, 8, 10mm |
Features | Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Handles Are Color-Coded For Easy Recognition |
Finish | ProGuard |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Set 8 Ball End Screwdrivers- Long |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
This set of Bondhus 8 Ball End Screwdrivers- Long is an excellent choice for a variety of projects. It features a proGuard finish, which offers protection against corrosion and rust. These long ball end screwdrivers have a metric measurement system. The set has 8 pieces in total, including 4 Phillips and 4 slotted head screwdrivers. If you are looking for reliable tools that can help you get the job done right, then this Bondhus 10733 Set 8 Ball End Screwdrivers- Long is the perfect option for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0700)
- URREA 1/2" drive, hexagonal short bit socket 3/8" (5441-3/8)
- MARTIN TOOLS SPROCKET & GEAR HAMMER SLEDGE 12-LB (MTS8412H)
- REGAL CUTTING TOOLS 5/16-18 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015130AS)
- BONDHUS Set 6 Plated Ball End Screwdrivers (38686)
- BONDHUS Set 13 Ball End Screwdrivers (10637)
- BONDHUS 9 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: 1.5-10mm (38699)
- BONDHUS Set 13 Plated Ball End Screwdrivers (16637)
- BONDHUS 13 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: .050-3/8" (38637)
- BONDHUS Set 8 Ball End Screwdrivers (10632)
- ITW DEVILBISS ITW Devilbiss DEVDPC-654 DeKups Demo Trial Kit (DEVDPC-654)
- Bondhus Hand Tool Kits