Shop All General Hand Tool Kits
Bondhus
Set 8 Ball End Screwdrivers
Mfr # 10633
Zoro # G0924001
product price: $37.02
/ea
$37.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 8
- Features Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Handles Are Color-Coded For Easy Recognition
- Finish ProGaurd
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Bondhus
- MFR # 10633
- Zoro # G0924001
- UPC # 037231106331
- Country of Origin United States
- Category General Hand Tool Kits
Details
SAE or Metric | SAE |
Number of Pieces | 8 |
Includes | 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 |
Features | Ball End Inserts Into Screw At A 25 Angle, Ergonomic Handle Design, Non-Slip Grip, Two Component Handle With Tough Inner Core And Cushioned Rubber Exterior, Anti-Roll Design, Handles Are Color-Coded For Easy Recognition |
Finish | ProGaurd |
Item | Set 8 Ball End Screwdrivers |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Set 8 Ball End Screwdrivers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Square End Mill, 1.500" L, 0.125" dia. (496-125111)
- KEO Drill/Countersink, 60 deg., #5, 7/16in, LH, (10550)
- TE-CO 1/4-20 Cmm Clamp Kit (12104)
- KIPP Star Grip, DIN 6336 Similar, D=10-32X10, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A1X10)
- BONDHUS Set 8 Ball End Screwdrivers (10632)
- BONDHUS Set 8 Ball End Screwdrivers- Long (10733)
- BONDHUS Set 6 Ball End Screwdrivers (10686)
- BONDHUS 13 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: .050-3/8" (38637)
- BONDHUS FELO ERGONIC K BOX 20 PC SET (0715764515)
- BONDHUS Set 13 Prohold Ball End Screwdrivers (74637)
- WESTWARD General Hand Tool Kit, No. of Pcs. 13 (4YT13)
- Bondhus General Hand Tool Kits