Shop All Nut Driver Sets
Bondhus
Set 7 Hollow Shaft Nut Driver
Mfr # 48492
Zoro # G0891585
product price: $35.91
/ea
$35.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Includes (7)Hollow Shaft Nut Drivers Size: 6, 7, 8, 9, 10, 11, 12mm
- Number of Pieces 7
- Sizes Included 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm
Product Information
- Brand Bondhus
- MFR # 48492
- Zoro # G0891585
- Country of Origin United States
- Category Nut Driver Sets
Dimensions
Sizes Included | 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm |
Length | Various |
Overall Length | Various |
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Includes | (7)Hollow Shaft Nut Drivers Size: 6, 7, 8, 9, 10, 11, 12mm |
Number of Pieces | 7 |
Ratchets Included | None |
Item | Set 7 Hollow Shaft Nut Driver |
Finish | Chorme |
Features | Hexagonal upper shaft for use with a wrench for increased torque; Ergonomic handle design; Non-slip grip; Anti-roll handle; High strength chrome plated shaft. |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
System of Measurement | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Bondhus' 48492 Set 7 Hollow Shaft Nut Driver is a versatile tool that you can use to tighten and loosen nuts and bolts. It comes with a range of metric sizes so that you have the right tool for the job. This set comprises 7 hollow shaft nut drivers in various sizes, from 6mm to 12mm. The metric system is used as a measurement standard for these tools. The chrome finish makes them sturdy and long lasting. They come in different lengths, so you can choose the one that best suits your needs. Bondhus' 48492 Set 7 Hollow Shaft Nut Driver will be an ideal addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Walter Grinder Grip, Walter Grinders (30G001)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 7 mm L.23 mm (01010007)
- GEARWRENCH 6mm 90-Tooth 12 Point Ratcheting Combination Wrench (86906)
- MILWAUKEE TOOL 9 pc. BIG HAWG with Carbide Teeth Hole Saw for Nail-Embedded Wood Set with PACKOUT Compact Organizer (49-56-9295)
- BONDHUS Set 7 Hollow Shaft Nut Driver (48496)
- BONDHUS Set 7 Hollow Shaft Nut Driver (48445)
- KLEIN TOOLS Hallow Shank Nut Driver Set, 3 in Shafts, Ergonomic Cushion Grip, SAE, 7-Piece (631)
- MOODY TOOL Fixed ESD JIS Set, 4 Pc (58-0405)
- MOODY TOOL Hex Adapter Set, 8 Pc (58-0266)
- WIHA Nut Driver, 13.0mm, Solid, Ergo, Ins, 5 in. (32236)
- K-TOOL INTERNATIONAL Pro Series Metric Nut Driver Set, 7 pcs. (KTI-14500)
- Bondhus Screwdrivers and Nutdrivers