Shop All Screwdriver Sets
Bondhus
Screwdriver Set, Prohold Ball End, 8 pcs
Mfr # 74632
Zoro # G0587100
product price: $27.07
/ea
$27.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.005", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32"
- Number of Pieces 8
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Includes (8) ProHold Balldriver Screwdrivers: 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32"
- SAE or Metric SAE
Product Information
- Brand Bondhus
- MFR # 74632
- Zoro # G0587100
- UPC # 037231746322
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 0.005", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32" |
Details
Item | ProHold Ball End Screwdrivers |
Number of Pieces | 8 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Includes | (8) ProHold Balldriver Screwdrivers: 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32" |
SAE or Metric | SAE |
Tether Style | Tether Capable |
Bit Style | Ball End |
Description
When you're looking for a screwdriver set that will help you get into hard-to-reach places, the Bondhus 74632 is what you need. It comes with eight screwdrivers of various sizes to meet your needs. The ball end tip on each of these screwdrivers can reach in areas where traditional tips cannot. This 8 piece set includes four slotted screwdrivers and four Phillips head screwdrivers. The shafts are made from premium grade CRV tool metal for superior strength and durability. Each ball end tip measures 0.005", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64" and 5/32". With the Bondhus 74632 ProHold Ball End Screwdriver Set, it's easy to get screws started in hard to reach places.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN7/16)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48924)
- SUPERIOR PARTS Aftermarket Piston Driver for Bostitch MCN250 & MCN250S Nailer (Japanese Carbide Blade) - 175560 (SP 175560C)
- IRWIN 316 Titan Drill Bit (63912)
- BONDHUS Standard Ball End Hex Drive Screwdriver Set Proguard Finish 13-Piece (10637)
- BONDHUS 11-Pc Balldriver Screwdrivers Proguard Finish Long Length 5/64-3/8" (10737)
- BONDHUS 8Pc Star Tip Scrwdrv Set T9-T4 (34534)
- BONDHUS 33834 Set Of 8 Tamper Resistant Stardriver Tools, Sizes T9-T40 (33834)
- BONDHUS Screwdriver Set, Torx, 8 pcs (TSX8S)
- BONDHUS Insulated Screwdriver Set, Slotted/Phillips, 3 pcs (0715753175)
- PROTO Screwdriver Sets, Cushion Grip, 8 Pieces (J1208SCPF)
- Bondhus Screwdriver Sets