Shop All Hex Keys
This Product is Discontinued
Bondhus
SAE T-Handle Ball Hex Key, 3/16" Tip Size (Discontinued)
Mfr # 13110
Zoro # G3558637
This Product is Discontinued
Key Features
- Arm Length 9.8"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 4"
- Handle Material Steel
Product Information
Dimensions
Arm Length | 9.8" |
Handle Length | 4" |
Tip Size | 3/16" |
Handle-Length | 4" |
Arm-Length | 9.8" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Steel |
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Item | Hex Key |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | T-Shape |
Number of Ball Ends | 1 |
Grip Style | Ergonomic |
Material | Steel |
Tether Ready | No |
Number of Tips | 1 |
Description
The Bondhus 13110 SAE T-Handle Ball Hex Key is the perfect tool for your next project. It features a T-handle and ball hex key, which makes it easy to grip and turn. The handle of this hex key is made of steel, making it durable and long lasting. The high torque protanium steel blade has an arm length of 9.8" and tip size of 3/16". With a t-handle that provides increased leverage, you can easily loosen or tighten fasteners with this hex key. This Bondhus Hex Key will make working on your next project easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.