Shop All Hex Keys
Bondhus
SAE Non Slip Grip Ball Hex Key, 5/32" Tip Size
Mfr # 3709
Zoro # G3558390
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 10-1/2"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 4.3"
- Handle Material Ergonomic
Product Information
Dimensions
Arm Length | 10-1/2" |
Handle Length | 4.3" |
Tip Size | 5/32" |
Handle-Length | 4.3" |
Arm-Length | 10-1/2" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Ergonomic |
Handle Type | Non Slip Grip |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Capable |
Description
This Bondhus 3709 SAE Non Slip Grip Ball Hex Key is a versatile tool that can be used in many different situations. The hex key has a tip size of 5/32" and an arm length of 10-1/2". Made with high torque protanium steel, the ball hex key provides you with extra strength. The ergonomic handle allows for ease of use, even when working for long periods of time. With a ProGuard finish, this hex key resists corrosion and wear. It also features a non slip grip handle so you can work comfortably without slipping or dropping the tool. This Bondhus 3709 SAE Non Slip Grip Ball Hex Key is ideal for any job requiring precision or dexterity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/8)
- PROTO Inspection Mirror, 30-1/4" L, Replacement (J2370XLR)
- OSG Spiral Point Tap Plug, 3 Flutes (1101510205)
- INGERSOLL-RAND SCREWRIVER AIR REV 1/4" HEX 1800 RPM (IR371)
- BONDHUS 1/2 In. X 6.0 In. Hex End T-Handle With Proguard, Tagged And Barcoded (45216)
- BONDHUS 3/4 In. Hex Long Arm L-Wrench With Proguard Finish (12119)
- BONDHUS Metric L-Shape Ball Hex Key, 7 mm Tip Size (17070)
- BONDHUS Metric L-Shape Hex Key, 36 mm Tip Size (12298)
- BONDHUS 27 Mm Hex End Short Arm L-Wrench With Proguard (12295)
- BONDHUS 22 Mm Hex End Short Arm L-Wrench With Proguard (12291)
- NEWPORT FASTENERS 1/16" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (250397-100)
- Bondhus Hex Keys