Shop All Hex Keys
Bondhus
SAE Non Slip Grip Ball Hex Key, 3/8" Tip Size
Mfr # 3714
Zoro # G3201217
product price: $13.18
/ea
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 10.3"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 4.8"
- Handle Material Ergonomic
Product Information
Dimensions
Arm Length | 10.3" |
Handle Length | 4.8" |
Tip Size | 3/8" |
Arm-Length | 10.3" |
Handle-Length | 4.8" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Ergonomic |
Handle Type | Non Slip Grip |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
3/8 Balldriver Screwdriver - Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Steel Combo Small Hobby Hammer with interchangeable Heads, 7pcs, 4pk (50500)
- POWERBUILT 1/4" Drive X 11/32" 6Pt Socket (648276)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1/2" (BH 1/2)
- GRIP-ON 14 Locking Cclamp Plier, With Swivel Pads, 478 Jaw Opening (224-14)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 0.050" Tip Size (3702)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 5/16" Tip Size (3713)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 7/32" Tip Size (3711)
- BONDHUS SAE L-Shape Hex Key, 2" Tip Size (12233)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (15880)
- BONDHUS Metric Ball Hex Key, 3 mm Tip Size (456)
- EAZYPOWER Hex Key Power Bit, 1/16" (77230/B)
- Bondhus Hex Keys & Hex Key Sets