Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 9/16" Tip Size
Mfr # 16217
Zoro # G3551068
product price: $6.94
/ea
Sold in multiples of 2 for $13.88
$13.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5.8"
- Blade Material Protanium High Torque Steel
- Finish BriteGuard
- Handle Length 1-3/4"
- Handle Material Protanium High Torque Steel
Product Information
Dimensions
Arm Length | 5.8" |
Handle Length | 1-3/4" |
Tip Size | 9/16" |
Length Family | Short |
Arm-Length | 5.8" |
Handle-Length | 1-3/4" |
Details
Blade Material | Protanium High Torque Steel |
Finish | BriteGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Number of Tips | 2 |
Tether Ready | No |
Material | Steel |
Description
9/16In Plated Hex L-wrench- Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, SAE, 5-7/8" L. (54PN24)
- KRAFT TOOL All Steel Walking, 12" x 14" 1/2"R 1/2"D (CC1717)
- SAMMYS Nutsetter, 5/8" Hex, 2-1/2" L, Steel (8114910)
- VEGA Hex 5Mm Power Bit x 3-1/2 (190H050A)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (16216)
- BONDHUS SAE L-Shape Hex Key, 7/16" Tip Size (16215)
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size (16219)
- BONDHUS Bondhus 116-10956 3 mm Balldriver L-Wrench Keys - Pack of 10 (116-10956)
- BONDHUS Ball End Hex Key Wrench, 5Mm (BND15764)
- BONDHUS SAE L-Shape Hex Key, 2" Tip Size (12233)
- MIDWEST FASTENER 1/16" Steel Short Arm Hex Wrenches 15PK (60441)
- Bondhus Wrenches