Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 7/8" Tip Size
Mfr # 12120
Zoro # G0924205
product price: $26.26
/ea
$26.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 12.7"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 2.37"
- Handle Material Protanium High Torque Steel
Product Information
Dimensions
Arm Length | 12.7" |
Handle Length | 2.37" |
Tip Size | 7/8" |
Length Family | Long |
Arm-Length | 12.7" |
Handle-Length | 2.37" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Tether Capable |
Material | Steel |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Tether Ready | No |
Key Shape | L-Shape |
Description
This Bondhus 12120 SAE L-Shape Hex Key is the tool you need to work with bolts and screws. The hex key features a blade made of high torque steel, ensuring it will not strip or round out fasteners. This L-shaped hex key has an arm length of 12.7 in., and its handle is 2.37 in. long. It has a tip size of 7/8" and comes with a ProGuard finish that protects against corrosion and rusting, keeping your tools in top condition for longer periods of time. The hex key also has a shape that is hexagonal, allowing you to use it on both metric and standard sized fasteners. When you want the job done right, rely on this Bondhus 12120 SAE L-Shape Hex Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-3 1 Inchx6 Inch Flange Wedge (065-W-3)
- FREUD Panel Sizing for Sliding Table Saws, 300 (LU3D21)
- EKLIND SAE Plain Ball Hex Key, 7/8" Tip Size, 13 7/8 in Long, 3 1/32 in Short (18256)
- CMT Chamfer Router Bit 1/2" Shank, 2-9/16" Cutting Diameter, 1" Cutting Length, 45 Degree Cutting Angle (836.950.11)
- BONDHUS SAE L-Shape Hex Key, 9/16" Tip Size (12117)
- BONDHUS 13138 Set Of 10 Balldriver And Hex T-Handles, Sizes 3/32-3/8-Inch (13138)
- BONDHUS 1/4" Loop Hex T-Handle 6" (15412)
- BONDHUS 5/8 In. Hex Long Arm L-Wrench With Proguard (12118)
- BONDHUS Bondhus 116-10956 3 mm Balldriver L-Wrench Keys - Pack of 10 (116-10956)
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (15762)
- WIHA SAE Plain Hex Key, 1/16" Tip Size, 3 3/32 in Long, 3/8 in Short (13670)
- Bondhus Hex Keys & Hex Key Sets