Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 7/16" Tip Size
Mfr # 15915
Zoro # G3550255
product price: $5.46
/ea
Sold in multiples of 2 for $10.92
$10.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7-1/2"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 1-1/2"
- Handle Material Protanium High Torque Steel
Product Information
Dimensions
Arm Length | 7-1/2" |
Handle Length | 1-1/2" |
Tip Size | 7/16" |
Length Family | Long |
Arm-Length | 7-1/2" |
Handle-Length | 1-1/2" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Number of Ball Ends | 0 |
Tether Ready | No |
Number of Tips | 2 |
Key Shape | L-Shape |
Description
7/16In Hex L-wrench - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Dn O-Flute, 1/4 (62-775)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 4 Pockets (54184)
- BLACK & DECKER Brush with Wire (445861-25)
- CMT ORANGE TOOLS Flexible Scraper For All Materials Quick Release Oscillator Multicutter 5PK (OMM20-X5)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (39184)
- BONDHUS SAE L-Shape Ball Hex Key, 3/4" Tip Size (10919)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (38278)
- BONDHUS 5/16" Cushion Grip Loop Hex T-Handle 6" (46413)
- BONDHUS Metric L-Shape Ball Hex Key, 3.5 mm Tip Size (15758)
- BONDHUS 3/4 In. Hex Long Arm L-Wrench With Proguard Finish (12119)
- EKLIND Metric Plain Ball Hex Key, 19 mm Tip Size, 10 27/32 in Long, 2 45/64 in Short (18638)
- Bondhus Hex Keys & Hex Key Sets