Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 1/2" Tip Size
Mfr # 15916
Zoro # G3550261
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7.8"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 1.63"
- Handle Material Protanium High Torque Steel
Product Information
Dimensions
Arm Length | 7.8" |
Handle Length | 1.63" |
Tip Size | 1/2" |
Length Family | Long |
Handle-Length | 1.63" |
Arm-Length | 7.8" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Tether Ready | No |
Key Shape | L-Shape |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Description
1/2In Hex L-wrench - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWF1)
- KNIPEX Tweezers, ESD, Round, Serrated, 5-3/4 In, Blk (92 78 77 ESD)
- HALDER SIMPLEX Simplex 50 Mallet w/Soft Blu and Gry Rub (3013.05)
- RIDGID Exposed Ratchet Threader Set, 1/8 to 2 in (12-R)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12291)
- BONDHUS HEX END T HANDLE 6" 5/32 (BH15209)
- BONDHUS SAE L-Shape Hex Key, 7/8" Tip Size (12120)
- BONDHUS SAE Ball Hex Key, 7/16" Tip Size (3615)
- BONDHUS 5/8 In. Ball End Long Arm L-Wrench With Proguard (10918)
- BONDHUS SAE L-Shape Ball Hex Key, 1" Tip Size (10921)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 7/8 in Short (WH-5/32)
- Bondhus Wrenches