Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 1/2" Tip Size
Mfr # 12216
Zoro # G3547726
product price: $3.80
/ea
Sold in multiples of 3 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5.3"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 1.63"
- Handle Material Protanium High Torque Steel
Product Information
Dimensions
Arm Length | 5.3" |
Handle Length | 1.63" |
Tip Size | 1/2" |
Length Family | Short |
Arm-Length | 5.3" |
Handle-Length | 1.63" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L-Shape |
Number of Tips | 2 |
Tether Ready | No |
Number of Ball Ends | 0 |
Material | Steel |
Description
1/2In Hex L-wrench - Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive X 33Mm Axle Nut Socket (647078)
- URREA Spare parts for hinge handle 5468H, 5468, 5467H, 5467, 5466H, 5466 (5466RK)
- DASCO PRO Guarded Flat Utility Chisel, 1-1/4" Tip x 12" L (G337)
- JONARD TOOLS HS/HSC Coring Tool Replacment Blade, 2 pcs. (HC-RB)
- BONDHUS SAE L-Shape Ball Hex Key, 3/4" Tip Size (15719)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (12280)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 5/16" Tip Size (3713)
- BONDHUS Ball End Hex Key Wrench, 6Mm (BND15768)
- BONDHUS Bondhus 116-12137 13-Pc Hex L-Wrench Setlong .050-3 (116-12137)
- BONDHUS 2.5MM T-HANDLE HEX 9" LONG 2.5 MM (BH15354)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (18203)
- Bondhus Hex Keys