Shop All Hex Keys
Bondhus
SAE L-Shape Ball Hex Key, 7/16" Tip Size
Mfr # 16915
Zoro # G3551829
product price: $10.53
/ea
$10.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 7-1/2"
- Blade Material Protanium High Torque Steel
- Finish BriteGuard
- Handle Length 1-1/2"
- Handle Material Protanium High Torque Steel
Product Information
Dimensions
Arm Length | 7-1/2" |
Handle Length | 1-1/2" |
Tip Size | 7/16" |
Length Family | Long |
Handle-Length | 1-1/2" |
Arm-Length | 7-1/2" |
Details
Blade Material | Protanium High Torque Steel |
Finish | BriteGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Tether Ready | No |
Key Shape | L-Shape |
Material | Steel |
Description
7/16In Plated Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 16 lb Stone Sledge, 34 Fiberglass Handle (13155)
- DIAMOND Mini Rebar Bender, Capacity: Up To 5/8” (DBD-16H)
- BLACK & DECKER 4V MAX* ROTO-BIT Storage Screwdriver (BDCS50C)
- ATD TOOLS ATD Tools ATD-11221 2.5 in. x 6 PT Axle Nut Socket (ATD-11221)
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (16918)
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (16916)
- BONDHUS Inch/Metric GoldGuard Plated Ball EndL-Wrench Double Pack (20899)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (39188)
- BONDHUS SAE L-Shape Ball Hex Key, 7/16" Tip Size (10915)
- BONDHUS Ball End Screwdriver Long 5/32 7.4 (BH10709)
- EKLIND T-Handle Hex Key 5/16", 6" Cushion Grip (51620)
- Bondhus Hex Keys