Shop All Hex Keys
Bondhus
SAE L-Shape Ball Hex Key, 7/16" Tip Size
Mfr # 10915
Zoro # G3547078
$8.92
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7-1/2"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 1-1/2"
- Handle Material Protanium High Torque Steel
Product Information
Dimensions
Arm Length | 7-1/2" |
Handle Length | 1-1/2" |
Tip Size | 7/16" |
Length Family | Long |
Arm-Length | 7-1/2" |
Handle-Length | 1-1/2" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Number of Ball Ends | 1 |
Tether Ready | No |
Number of Tips | 2 |
Key Shape | L-Shape |
Description
7/16In Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 12-28 Carbon Steel Taper Hand Tap (DWTT12-28)
- ALL-SOURCE Heavy-Duty Flip-Up Tool Utility Holder (250287)
- ABC HAMMERS 2 lb. Brass Hammer with 8" Fiberglass Handle (ABC2BFS)
- MAYHEW STEEL PRODUCTS SCREW EXTRACTOR 21/32" S1-1/8" (MY36968)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (16216)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/4" Tip Size (3712)
- BONDHUS Metric L-Shape Ball Hex Key, 24 mm Tip Size (10993)
- BONDHUS Metric L-Shape Hex Key, 9 mm Tip Size (15974)
- BONDHUS SAE L-Shape Hex Key, 2" Tip Size (12233)
- BONDHUS 3/16in Hex L-Wrench - Long (12110)
- EKLIND Metric Plain Double-Ball-Hex Key, 3 mm Tip Size, 4 7/8 in Long, 11/32 in Short (19606)
- Bondhus Hex Keys