Shop All Hex Keys
Bondhus
SAE L-Shape Ball Hex Key, 5/8" Tip Size
Mfr # 37918
Zoro # G0891436
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9.8"
- Blade Material Protanium High Torque Steel
- Finish GoldGuard
- Handle Length 1.88"
- Handle Material Protanium High Torque Steel
Product Information
Dimensions
Arm Length | 9.8" |
Handle Length | 1.88" |
Tip Size | 5/8" |
Length Family | Long |
Arm-Length | 9.8" |
Handle-Length | 1.88" |
Details
Blade Material | Protanium High Torque Steel |
Finish | GoldGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L-Shape |
Number of Ball Ends | 1 |
Material | Steel |
Tether Ready | No |
Number of Tips | 2 |
Description
5/8In Plated Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Overall Length: 1-5/8" (73325)
- HUSQVARNA DMND BLD TRBO 4-1/2X7/8"" (542761417)
- BLACK & DECKER Eye Shield (5140171-04)
- WESTWARD Nonsparking Sledge, 14 lb., 30 In, Steel (24Z038)
- BONDHUS Metric L-Shape Hex Key, 4.5 mm Tip Size (12162)
- BONDHUS 3/32" Cushion Grip Loop Hex T-Handle 6" (46405)
- BONDHUS SAE L-Shape Ball Hex Key, 7/16" Tip Size (16915)
- BONDHUS Metric L-Shape Ball Hex Key, 14 mm Tip Size (17084)
- BONDHUS Metric L-Shape Ball Hex Key, 11 mm Tip Size (15778)
- BONDHUS 22Mm Ball End Tip Hex Key L Wrench Proguard Finish And Long Arm, 330Mm (10991)
- EKLIND HEX KEY T HNDL 6"" 5/32"" (51610)
- Bondhus Hex Keys