Shop All Hex Keys
Bondhus
SAE L-Shape Ball Hex Key, 5/8" Tip Size
Mfr # 16918
Zoro # G3201025
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9.8"
- Blade Material Protanium High Torque Steel
- Finish BriteGuard
- Handle Length 1.88"
- Handle Material Protanium High Torque Steel
Product Information
Dimensions
Arm Length | 9.8" |
Handle Length | 1.88" |
Tip Size | 5/8" |
Length Family | Long |
Arm-Length | 9.8" |
Handle-Length | 1.88" |
Details
Blade Material | Protanium High Torque Steel |
Finish | BriteGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Key Shape | L-Shape |
Material | Steel |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Description
5/8In Plated Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 36"L, SDS Max (HC5083)
- URREA 3/4" Drive 6-Point Deep Impact Socket 35MM (7535ML)
- DEWALT 4" 10 TPI U- Shank Fine Cut Smooth Finish Wood Cutting Cobalt Steel Jig Saw Blade (DW3710-5)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 3/4" Impact Socket (920224)
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (16916)
- BONDHUS SAE L-Shape Ball Hex Key, 7/16" Tip Size (16915)
- BONDHUS SAE Ball Hex Key, 1/16" Tip Size (3603)
- BONDHUS SAE L-Shape Hex Key, 7/16" Tip Size (16215)
- BONDHUS Metric L-Shape Ball Hex Key, 19 mm Tip Size (15788)
- BONDHUS 12225 1-1/4-Inch Short Hex L-Wrench (12225)
- VEGA Hex and Hex Ball, T-Handle, 5/32 x 6 in (LTB5326)
- Bondhus Hex Keys & Hex Key Sets